- Drum Liquid Level Gauge
- w/Kidney Loop
- For 55 Gallon Drums
features
- Two connections adjustable to fit 55 gallon drums with 3/4" and 2" bungs centered at 18"
- Allows tanks and drums to breathe clean filtered air from the top of the tank and not burp from the spigot
- Guarded, impact resistance Borosilicate Glass (Pyrex) able to handle high heat without breakage and vibration
- Nickel-plated brass design does not produce sparks
- Viton seals for all wetted parts
includes
- Kidney Loop
| Use With | 55 gal Drum |
| Thread Size | 2 in, 3/4 in |
| Thread Type | NPS |
| Overall Height | 18 in |
| Weight | 6.4 LB |

