- Pin Point Lubricator Pen
- Refillable
description
- Tri-Flow® Superior Lubricant is a superior, light viscosity lube that allows for deep penetration into hard-to-reach moving parts. The single-drop precision of the Tri-Flow® Pin Point Lubricator features a pocket clip, protective see-through cap. Best of all it's refillable! High-grade petroleum oils provide optimum lubrication under extreme temperatures (-60 °F to 475 °F) and humidity. Formulated solvents soften and remove dirt and contaminants, while special additives displace moisture and prevent rust and corrosion. Formulated with PTFE.
features
- Reusable
- can be refilled with the small Tri-Flow squeeze tube (part no. TF75452)
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant, Sliding Surfaces, Metal Surfaces |
| Container Size | 0.25 oz |
| Contains | PTFE |
| Weight | 0.25 LB |
| EAN or UPC | 75577200283 |

