Skip to content Skip to navigation menu
TPI Corp.F24TE

F24TE

24" INDUSTRIAL FLOOR FAN
Item #101628049
TPI Corp.F24TE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only

features

  • 120 V, three-speed, 1-PH TEAO (totally enclosed air over) sleeve bearing and permanently lubricated motor
  • Rotation: Floor 360° vertical
  • Work station 360° vertical and horizontal directions
  • Switch: Floor rocker switch
  • Work station pull chain
  • 10 ft long 18/3 SJT-type, three-conductor cord with molded plug
Weight 23.0 LB
EAN or UPC 686334852852
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison