- Unassembled Circulator
- Stationary
- 1/3 hp Single Phase
- 6200.0 CFM [Min], 8200.0 CFM [Max]
- 30 in Blade
features
- Totally enclosed ball bearing motor with pull chain switch
- Chrome plated double locking steel wire guards
- Oscillating models sweep horizontally in a 90° arc or can be locked in a fixed position
includes
- Fan Head, Mount
| Control Type | On/Off - 2 Speed |
| Flow [Min] | 6200 ft3/min |
| Blade Size | 30 in |
| Current @ Voltage | 3.400 A @ 120.000 VAC |
| Cord Length | 12 ft |
| Flow [Max] | 8200 ft3/min |
| Fan Type | Stationary |
| Mounting | Pedestal |
| Blade Material | Aluminum |
| Extended Height [Max] | 7 ft |
| Color | Gray |
| Extended Height [Min] | 4 1/2 ft |
| Phase | Single Phase |
| Weight | 78.0 LB |
| EAN or UPC | 686334799010 |

