- Unassembled Circulator
- Ceiling Mount
- 30" Fan Size
- 2-Speed
- 1/3 hp
features
- Pull chain switch
- SJT type 3 conductor
- 12 ft long cord
- Double-locking, chrome-plated steel guard
- Blades have steel hub and aluminum paddles
- High performance
- Ceiling mount
- Two-speed, 120 V, single phase, ball bearing, totally enclosed, permanently lubricated, permanent split capacitor motor
compliances
- 0
| Size | 30 in |
| Cord Type | SJT |
| Motor HP | 1/3 hp |
| Phase | Single Phase |
| Amps | 3.4 A |
| Fan Speeds | 2-Speed |
| Cord Length | 12 ft |
| Guard Type | Chrome Plated Steel Wire |
| Blade Material | Steel Hub, Aluminum Paddles |
| Duty | High Performance |
| Air Movement - Low | 6200 ft3/min |
| Switch Type | Pull Chain |
| Air Movement - High | 8200 ft3/min |
| Fan Type | Circulator |
| Fan Style | Ceiling Mount |
| Warranty | 3 Years |
| Weight | 48.0 LB |
| EAN or UPC | 686334799089 |

