
- Institutional Wall Convector
- Electric Element Type
- 3,413 Btu
- 1.7 A
- 600 V
features
- Single phase heaters available in all common vages from 120 Vs to 600 Vs
- 11 gallon perforated steel housing powder coated with textured ivory finish
- Tamper-proof left side control panel houses built-in single pole thermostat (range 50 °F to 90 °F) and disconnect switch
- Thermostat on 120 Vs-277 Vs units is line voltage and low voltage (24 Vs) on 346 Vs-600 Vs units
- Linear limit type thermal overload with automatic reset
- Tamper-proof fasteners
- Stainless steel element with aluminum fins
compliances
- 0
caution
- Not for residential applications
BTUs | 3413 Btu |
kW | 1 w |
Height | 18 in |
Length | 36 in |
Amps | 1.7 A |
Heater Style | Mounted On Wall |
Heater Type | Electric Element |
Phase | Single Phase |
Weight | 33.0 LB |
EAN or UPC | 686334899383 |
