Skip to content Skip to navigation menu
TPI Corp.U3H2605CA4

U3H2605CA4

Downflow Unit Heater
Item #103280136
  • Downflow Unit Heater
  • Fan Forced Electric Element
  • Mounted Overhead
  • 600 V
  • Three Phase
  • 17,065 Btu
  • 4.8 A
  • 34 °F Temperature Rise
  • 20 1/2" Length
  • 20 1/2" Width
  • 15" Height
+ Show More + Show Less
TPI Corp.U3H2605CA4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Downflow Unit Heater
  • Fan Forced Electric Element
  • Mounted Overhead
  • 600 V
  • Three Phase

features

  • Corrosion-resistant heating element with steel sheath and spiral fins
  • Manual reset limit controls to de-energize the heater in case of over-temperature
  • Equipped with Fan Purge to allow operation after elements are de-energized to purge residual heat
  • 16 gauge steel cabinet with epoxy powder coated finish and control compartment with a hinged and latched access door

compliances

  • 0
Control Voltage 240 V
Heater Style Mounted Overhead
kW 5 w
Temperature Rise 34 °F
Air Movement 490 ft3/min
Amps 4.8 A
Heater Type Fan Forced - Electric Element
Width 20 1/2 in
BTUs 17065 Btu
Phase Three Phase
Height 15 in
Length 20 1/2 in
Weight 75.0 LB
EAN or UPC 686334715812
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison