- Dome Ventilator Attic Fan
- Attic Mount
- for Attic Size 1600 sq ft
- 1-Speed
- 1/12 hp
features
- 120 V, single phase motor
- Safety fire link protected
- Automatic adjustable thermostat
- Insect and bird screen installed
- Powder coated metal dome and base
compliances
- 0
| Color | Gray |
| Fan Style | Attic Mount |
| Motor HP | 1/12 hp |
| Fan Speed RPM | 1050 |
| Phase | Single Phase |
| Guard Type | Insect & Bird Screen Installed |
| Fan Type | Attic Fan |
| Size | N/A |
| For Attic Size | 1,600 sq ft |
| Fan Speeds | 1-Speed |
| Air Movement - Medium | 1300 ft3/min |
| Weight | 14.0 LB |
| EAN or UPC | 686334794701 |

