- Packaged Duct Heater
- w/Electric Element
- 240 V
- Three Phase
- 5 kW
features
- Galvanized steel element and terminal compartment with 1/2" fiberglass insulation
- Primary automatic reset temperature limiting control
- Differential pressure fan interlock switch
- Step down control transformer
compliances
- 0
| Phase | Three Phase |
| Duct Width | 12 |
| Dimension-M | 22 |
| Element Rack | 4 |
| Heater Style | Packaged Duct Heater |
| Dimension-OH | 17 |
| BTUs | N/A |
| kW | 5 w |
| Duct Height | 8 |
| Housing Material | Galvanized Steel |
| Heater Type | Electric Element |
| Control Steps | 1 |
| Weight | 16.0 LB |
| EAN or UPC | 686334617161 |

