- Packaged Duct Heater
- w/Electric Element
- 240 V
- Three Phase
- 49.8 kW
features
- Galvanized steel element and terminal compartment with 1/2" fiberglass insulation
- Primary automatic reset temperature limiting control
- Differential pressure fan interlock switch
- Step down control transformer
compliances
- 0
| Duct Height | 16 |
| kW | 49.8 w |
| Dimension-M | 39 |
| Duct Width | 30 |
| Dimension-OH | 33 |
| BTUs | N/A |
| Control Steps | 3 |
| Housing Material | Galvanized Steel |
| Phase | Three Phase |
| Element Rack | 9 1/8 |
| Heater Type | Electric Element |
| Heater Style | Packaged Duct Heater |
| Weight | 80.0 LB |
| EAN or UPC | 686334617383 |

