- Packaged Duct Heater
- w/Electric Element
- 240 V
- Three Phase
- 10 kW
features
- Galvanized steel element and terminal compartment with 1/2" fiberglass insulation
- Primary automatic reset temperature limiting control
- Differential pressure fan interlock switch
- Step down control transformer
compliances
- 0
| Control Steps | 1 |
| kW | 10 w |
| Duct Width | 18 |
| Heater Type | Electric Element |
| Duct Height | 10 |
| Dimension-M | 19 |
| Phase | Three Phase |
| Element Rack | 4 3/4 |
| Heater Style | Packaged Duct Heater |
| BTUs | N/A |
| Dimension-OH | 14 |
| Housing Material | Galvanized Steel |
| Weight | 21.0 LB |
| EAN or UPC | 686334617178 |

