- Downflow Unit Heater
- Fan Forced Electric Element
- Mounted Overhead
- 480 V
- Three Phase
features
- Corrosion-resistant heating element with steel sheath and spiral fins
- Manual reset limit controls to de-energize the heater in case of over-temperature
- Equipped with Fan Purge to allow operation after elements are de-energized to purge residual heat
- 16 gauge steel cabinet with epoxy powder coated finish and control compartment with a hinged and latched access door
compliances
- 0
| Heater Style | Mounted Overhead |
| Air Movement | 490 ft3/min |
| Width | 20 1/2 in |
| Control Voltage | 24 V |
| Phase | Three Phase |
| Length | 20 1/2 in |
| BTUs | 17065 Btu |
| kW | 5 w |
| Amps | 6 A |
| Height | 15 in |
| Heater Type | Fan Forced - Electric Element |
| Temperature Rise | 34 °F |
| Weight | 75.0 LB |
| EAN or UPC | 686334715805 |

