- Mini Blower
- Floor Style
- 24" Blower Size
- 1/4 hp
- 120 V
applications
- Dirty or dusty environments
features
- Two-speed, 1/4 hp, single phase, 120 V, ball bearing, permanently lubricated, totally enclosed, permanent split capacitor motor
- Rotary switch
- SJT type 3 conductor
- 10' long cord
- Spiral wire front and rear guard
- Aluminum blades
includes
- One-year limited warranty
compliances
- 0
| Blower Style | Floor Style |
| Size | 24 in |
| Blower Type | Mini Blower |
| Amps | 2.2 A |
| Blade Material | Aluminum |
| Housing Material | Powder Coated Steel |
| Cord Type | SJT |
| Warranty | 1 Year |
| Switch Type | Rotary |
| Cord Length | 10 ft |
| Guard Type | Steel Spiral Wire |
| Phase | Single Phase |
| Air Movement - Low | 5000 ft3/min |
| Air Movement - High | 6800 ft3/min |
| Fan Speeds | 2-Speed |
| Weight | 52.0 LB |
| EAN or UPC | 686334798457 |

