
- Institutional Wall Convector
- Electric Element Type
- 5,120 Btu
- 4.3 A
- 346 V
features
- Single phase heaters available in all common vages from 120 Vs to 600 Vs
- 11 gallon perforated steel housing powder coated with textured ivory finish
- Tamper-proof left side control panel houses built-in single pole thermostat (range 50 °F to 90 °F) and disconnect switch
- Thermostat on 120 Vs-277 Vs units is line voltage and low voltage (24 Vs) on 346 Vs-600 Vs units
- Linear limit type thermal overload with automatic reset
- Tamper-proof fasteners
- Stainless steel element with aluminum fins
compliances
- 0
caution
- Units can not be operated in room ambients exceeding 104 °F (40 °C)
Amps | 4.3 A |
Length | 60 in |
Heater Style | Mounted On Wall |
Height | 18 in |
Heater Type | Electric Element |
BTUs | 5120 Btu |
Phase | Single Phase |
kW | 1.5 w |
Weight | 45.0 LB |
EAN or UPC | 686334899284 |
