- Commercial Surface Mounted Ceiling Heater
- Fan Forced-Electric Element
- 17,000 Btu
- 12.1 A
- 240 V
| BTUs | 17000 Btu |
| Temperature Rise | 37 °F |
| Height | 8 9/16 in |
| Width | 16 3/4 in |
| Air Movement | 425 ft3/min |
| Heater Style | Surface Mounted Ceiling Heater |
| Recommended Mounting Heights- Indoor | Up to 12' |
| Housing Material | Powder Coated 20 ga. grill |
| Heater Type | Fan Forced - Electric Element |
| Phase | Three Phase |
| kW | 5 w |
| Amps | 12.1 A |
| Weight | 32.0 LB |
| EAN or UPC | 686334367844 |

