- 30" air circulator
- 1/2 hp, three phase, 480 V
- Two-Year Warranty
applications
- Harsh industrial and commercial areas
features
- ETL listed for USA and Canada
- Front and rear steel guards meet OSHA 1910.212(a)(5) requirements
- Heavy duty 2" square steel tubing yoke mount bracket assembly
- High velocity three-paddle aluminum 16" diameter blade generates 3,000 cfm
- Includes electrical enclosure for direct wire connection
- Made proudly in the USA
- Operates at 120 V/one phase
- Rugged steel construction, 18" diameter housing is designed for industrial or commercial use
- Shipped fully assembled and includes a manufacturer’s two-year motor warranty
- Single speed, 1/2 HP motor is direct drive and totally enclosed air-over (TEAO) for harsh environments
compliances
- 0
| Blade Size | 28 in |
| Length | 39 in |
| Series | HV Series |
| Control Type | Non-Oscillating |
| Height | 40 in |
| Type | Totally Enclosed Air Over (TEAO) |
| Guard Material | Steel |
| Phase | Three Phase |
| Amps | 1.2 A |
| Model No. | HV-30-480V-3 |
| Body Material | Steel |
| Blade Material | Aluminum |
| Motor HP | 1 hp |
| Mounting | Yoke Mount |
| Size | 30 in |
| RPM | 1700 rpm |
| Weight | 85.0 LB |
| EAN or UPC | 686334819749 |

