- Hazardous Location Fan Forced Unit Heater
- Electric w/Liquid to Air Heat Exchanger Core
- Bracket Mounted
- 600 V
- Three Phase
features
- Permanently sealed, liquid-to-air, finned-tube heat exchange core
- Ethylene glycol to water mixture uses a heat transfer fluid in the heater core
- Freeze damage protection to -49 °F
- Manual reset capillary type high limit provides high temperature regulation
- Rated for 6,000 cycles of service
- 24 V transformer and contactor
- Pressure relief valve with cintered metal mesh flame arrestor
- 14 gauge steel cabinet with epoxy powder coated finish
- Narrow gap safety fan guard shields all moving parts
- Adjustable louvers allow directional control of air flow
includes
- Box lugs furnished for field connections within an approved enclosure
compliances
- 0
caution
- Minimum mounting height is 7' for all units
| Overall Length | 22.5 in |
| Recommended Mounting Height | 13 ft |
| Air Throw | 43 ft |
| BTUs | 51200 Btu |
| kW | 15 w |
| Length | 12 1/2 in |
| Heater Style | Suspended Unit Heater |
| Overall Width | 30 3/8 in |
| Heater Type | Electric w/Liquid to Air Heat Exchanger Core |
| Height | 24 3/4 in |
| Amps | 15.2 A |
| Temperature Rise | 19.2 °F |
| Air Movement | 2450 ft3/min |
| Phase | Three Phase |
| Control Voltage | 24 V |
| Weight | 193.0 LB |
| EAN or UPC | 686334734233 |

