- Hazardous Location Fan Forced Unit Heater
- Electric w/Liquid to Air Heat Exchanger Core
- Bracket Mounted
- 600 V
- Three Phase
features
- Permanently sealed, liquid-to-air, finned-tube heat exchange core
- Ethylene glycol to water mixture uses a heat transfer fluid in the heater core
- Freeze damage protection to -49 °F
- Manual reset capillary type high limit provides high temperature regulation
- Rated for 6,000 cycles of service
- 24 V transformer and contactor
- Pressure relief valve with cintered metal mesh flame arrestor
- 14 gauge steel cabinet with epoxy powder coated finish
- Narrow gap safety fan guard shields all moving parts
- Adjustable louvers allow directional control of air flow
includes
- Box lugs furnished for field connections within an approved enclosure
compliances
- 0
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Air Movement | 1500 ft3/min |
| Control Voltage | 24 V |
| Phase | Three Phase |
| Overall Length | 20.75 in |
| Heater Style | Suspended Unit Heater |
| BTUs | 34150 Btu |
| Amps | 10.2 A |
| Overall Width | 26 3/8 in |
| Heater Type | Electric w/Liquid to Air Heat Exchanger Core |
| Length | 11 1/2 in |
| Temperature Rise | 21.7 °F |
| kW | 10 w |
| Recommended Mounting Height | 10 ft |
| Height | 20 3/4 in |
| Air Throw | 40 ft |
| Weight | 193.0 LB |
| EAN or UPC | 686334734196 |

