- Hazardous Location Fan Forced Unit Heater
- Electric w/Liquid to Air Heat Exchanger Core
- Bracket Mounted
- 240 V
- Single Phase
features
- Permanently sealed, liquid-to-air, finned-tube heat exchange core
- Ethylene glycol to water mixture uses a heat transfer fluid in the heater core
- Narrow gap safety fan guard shields all moving parts
- Adjustable louvers allow directional control of air flow
- Freeze damage protection to -49 °F
- Manual reset capillary type high limit provides high temperature regulation
- Rated for 6,000 cycles of service
- 24 V transformer and contactor
- Pressure relief valve with cintered metal mesh flame arrestor
- 14 gauge steel cabinet with epoxy powder coated finish
includes
- Box lugs furnished for field connections within an approved enclosure
compliances
- 0
caution
- Not for residential applications
| Height | 20 3/4 in |
| Phase | Single Phase |
| Amps | 44 A |
| Air Throw | 40 ft |
| Recommended Mounting Height | 10 ft |
| kW | 10 w |
| Heater Style | Suspended Unit Heater |
| Control Voltage | 24 V |
| Temperature Rise | 21.7 °F |
| Heater Type | Electric w/Liquid to Air Heat Exchanger Core |
| Air Movement | 1500 ft3/min |
| Overall Width | 26 3/8 in |
| Length | 11 1/2 in |
| Overall Length | 21.625 in |
| BTUs | 34150 Btu |
| Weight | 193.0 LB |
| EAN or UPC | 686334734134 |

