- Hazardous Location Fan Forced Unit Heater
- Electric w/Liquid to Air Heat Exchanger Core
- Bracket Mounted
- 208 V
- Single Phase
features
- Permanently sealed, liquid-to-air, finned-tube heat exchange core
- Ethylene glycol to water mixture uses a heat transfer fluid in the heater core
- Freeze damage protection to -49 °F
- Manual reset capillary type high limit provides high temperature regulation
- Rated for 6,000 cycles of service
- 24 V transformer and contactor
- Pressure relief valve with cintered metal mesh flame arrestor
- 14 gauge steel cabinet with epoxy powder coated finish
- Narrow gap safety fan guard shields all moving parts
- Adjustable louvers allow directional control of air flow
includes
- Box lugs furnished for field connections within an approved enclosure
compliances
- 0
caution
- 9" minimum clearance from bottom of heater to floor required
| Overall Length | 20.625 in |
| Heater Style | Suspended Unit Heater |
| kW | 3 w |
| Amps | 16.3 A |
| BTUs | 10250 Btu |
| Air Throw | 24 ft |
| Height | 17 3/4 in |
| Temperature Rise | 16.5 °F |
| Heater Type | Electric w/Liquid to Air Heat Exchanger Core |
| Recommended Mounting Height | 8 ft |
| Overall Width | 22 3/8 in |
| Air Movement | 580 ft3/min |
| Length | 10 1/2 in |
| Control Voltage | 24 V |
| Phase | Single Phase |
| Weight | 167.0 LB |
| EAN or UPC | 686334734356 |

