Skip to content Skip to navigation menu
Industrial Ceiling Fan

HDHR56

Industrial Ceiling Fan
Item #101631814
  • Industrial Ceiling Fan
  • Ceiling Mount
  • 56" Fan Size
  • 1-Speed
  • 120 V
  • Single Phase
  • 1.1 A
  • 27500 ft3/min Air Movement
  • White Epoxy Coated Aluminum Blade
+ Show More + Show Less
Industrial Ceiling Fan
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Industrial Ceiling Fan
  • Ceiling Mount
  • 56" Fan Size
  • 1-Speed
  • 120 V

features

  • All-metal construction
  • White epoxy finish
  • Aluminum blades
  • 18" down rod with safety cable
  • Mounts to 3/8" diameter steel J-hook
  • 18 pole, 115 V, single phase, capacitor-type, impedance protected motor with sealed ball bearing
  • Fully assembled except blade bolt down

compliances

  • 0
Fan Speeds 1-Speed
Cord Length 6 ft
Amps 1.1 A
Color White
Air Movement - Medium 27500 ft3/min
Phase Single Phase
Fan Type Down Draft
Cord Type 3 Conductor Cord
Motor HP N/A
Warranty 6 Year
Fan Style Ceiling Mount
Fan Speed RPM 320
Duty Heavy-Duty
Size 56 in
Blade Material White Epoxy Coated Aluminum
Weight 17.0 LB
EAN or UPC 686334851527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison