- Circulator Head
- Fan Only
- 24" Fan Size
- 2-Speeds
- 1/4 hp
| Fan Style | Fan Only |
| Cord Type | SJT |
| Size | 24 in |
| Cord Length | 12 ft |
| Fan Speeds | 2-Speed |
| Duty | Heavy-Duty |
| Switch Type | Pull Chain |
| Phase | Single Phase |
| Fan Type | Circulator |
| Motor HP | 0.25 hp |
| Weight | 44.0 LB |
| EAN or UPC | 686334853927 |

