- Fan Forced Wall Heater
- Electric Element
- 5,120 Btu
- 6.25 A
- 240 V
features
- Powder coated 18 gauge steel front
- In-built, single-pole thermostat
- Automatic reset thermal limit
- Steel block fin element
compliances
- 0
| kW | 1.5 w |
| Rough-in Depth | 4 in |
| BTUs | 5120 Btu |
| Amps | 6.25 A |
| Color | Ivory |
| Phase | Single Phase |
| Rough-in Width | 14 3/16 in |
| Rough-in Height | 19 15/16 in |
| Grill Width | 15 3/8 in |
| Heater Style | Mounted On Wall |
| Grill Height | 20 9/64 in |
| Heater Type | Fan Forced - Electric Element |
| Weight | 22.0 LB |
| EAN or UPC | 686334380706 |

