- Heavy Duty Commercial Electric Baseboard Convection Heater
- 4,250 Btu/3,189 Btu
- 4.5 A/3.9 A
- 277 V/240 V
- Single Phase
features
- Stainless steel element with aluminum fins
- Powder coated 22 gauge steel front with 20 gauge junction boxes located on each end of the heater-junction boxes contain quick-connect cable clamps and 6" ground lead wires
- Standard inlet and outlet wire guards
- Over-temperature thermal limit extends entire heated length of unit
- Full-length wireway and cover provided along the back of the heater
- Heater can be mounted to the wall by using the key hole knockouts every 4" at the back of the heater
- Optional in-built thermostats installed in the junction box
compliances
- 0
| kW | 1.25 w, 0.938 w |
| BTUs | 3189 Btu, 4250 Btu |
| Depth | 2.5 in |
| Height | 6 in |
| Amps | 4.5 A, 3.9 A |
| Heater Style | Baseboard |
| Heater Type | Electric Convection Heater |
| Housing Material | Powder Coated 22 ga. Steel |
| Color | "Banker's Bronze" |
| Phase | Single Phase |
| Length | 60 in |
| Weight | 60.0 LB |
| EAN or UPC | 686334104067 |

