- Heavy Duty Commercial Electric Baseboard Convection Heater
- 1,275 Btu/955 Btu
- 1.6 A/1.2 A
- 240 V/208 V
- Single Phase
features
- Powder coated 22 gauge steel front with 20 gauge junction boxes located on each end of the heater-junction boxes contain quick-connect cable clamps and 6" ground lead wires
- Stainless steel element with aluminum fins
- Standard inlet and outlet wire guards
- Over-temperature thermal limit extends entire heated length of unit
- Full-length wireway and cover provided along the back of the heater
- Heater can be mounted to the wall by using the key hole knockouts every 4" at the back of the heater
- Optional in-built thermostats installed in the junction box
compliances
- 0
| Depth | 2.5 in |
| Housing Material | Powder Coated 22 ga. Steel |
| Color | "Banker's Bronze" |
| Amps | 1.6 A, 1.2 A |
| Heater Type | Electric Convection Heater |
| Length | 24 in |
| Height | 6 in |
| BTUs | 955 Btu, 1275 Btu |
| Heater Style | Baseboard |
| Phase | Single Phase |
| kW | 0.375 w, 281 w |
| Weight | 60.0 LB |
| EAN or UPC | 686334103855 |

