- Commercial Fan Forced Wall Heater
- Electric Element
- 13,800 Btu
- 14.40 A
- 277 V
features
- Disconnect switch
- Automatic fan delay circuit
- Powder coated 18 gauge steel grill with extruding aluminum front frame
- In-built, single-pole, tamper-proof thermostat
- Automatic reset thermal limit
- Steel block fin element
compliances
- 0
| Heater Style | Built-in Wall Heater |
| Heater Type | Fan Forced - Electric Element |
| Rough-in Height | 19 15/16 in |
| kW | 4 w |
| Rough-in Depth | 4 in |
| BTUs | 13800 Btu |
| Grill Height | 20 27/32 in |
| Grill Width | 15 29/32 in |
| Amps | 14.4 A |
| Phase | Single Phase |
| Rough-in Width | 14 3/16 in |
| Weight | 29.0 LB |

