- Fan Forced Horizontal Discharge Unit Heater
- Electric Element
- 25,600 Btu
- 277 V
- Single Phase
applications
- Suitable for applications up to 13,000'
features
- 18 gallon steel cabinet with powder coated finish and control compartment with a hinged and latched access door
- Circular copper clad steel element with continuously brazed steel fins formed to match the air delivery pattern of the fan blade
- Automatic reset type limit controls to de-energize the heater should an over-temperature situation occur
- Fan assembly enclosed by a heavy-gauge, closed spaced, chrome-plated wire guard
- Louvers are individually adjustable for directional control of air flow
- Assembly can be repositioned in the field from down air flow to right or left directional air flow
- May be mounted at a maximum of 45° off of horizon
- Totally enclosed, single phase, permanently lubricated, thermally protected motor with unit bearings
compliances
- 0
| BTUs | 25600 Btu |
| Housing Material | Powder Coated 18 ga. Steel |
| Width | 20 in |
| Phase | Single Phase |
| Height | 13 in |
| Recommended Mounting Height | 9 ft |
| Amps | 27.1 A |
| Air Throw | 36 ft |
| Heater Type | Fan Forced - Electric Element |
| kW | 7.5 w |
| Temperature Rise | 42 °F |
| Air Movement | 575 ft3/min |
| Control Voltage | 24 V |
| Heater Style | Suspended Unit Heater |
| Length | 11 in |
| Weight | 41.0 LB |
| EAN or UPC | 686334715188 |

