- Positive Pressure Gas Infrared Tube Heater
- Straight Tube
- 50' Tube Length
- Mounted Overhead
- for LP Gas
features
- Straight tube
- Propane gas
- 120 V control hot surface ignition
- Differential air pressure switch
- Outside combustion air collar
- Fixed air shutter per BTU and gas input
- Flame site lens viewing from the floor
- Fully assembled burner
- Operational indicator lights
- Alumi-therm combustion tube
- Hot rolled black steel emitter tube
- Aluminum reflectors adjustable to 45°
- Reflector end caps and tubulator baffles for increased efficiency
- Corrosion-resistant powder coated enclosure
compliances
- 0
| Overall Length | 52.6667 ft |
| Heater Style | Mounted Overhead |
| BTU/H Input | 150000 |
| Mounting Heights | 15 ft to 27 ft |
| Tube Length | 50 ft |
| Heater Type | Gas Infrared Straight Tube Heater |
| Gas Type | LP Gas |
| Weight | 241.0 LB |
| EAN or UPC | 686334478526 |

