- Series T-2A, Single Phase Hazardous Location Wall Convector
- 25,938 Btu
- 12.7 A
- 600 V
- Single Phase
features
- Cabinet size 18" high, 9" wide
- Bottom in-front out air flow
- Heavy-duty 16 gauge steel with gray epoxy textured powder coated finish
- Stainless steel cartridge element inserted into aluminum finned copper sheath
includes
- Wall mounting bracket
compliances
- 0
caution
- No product is interchangeable with Super Torque.
- Any attempt to replace Super Torque with any other synchronous belt will result in drastic reduction in belt life or possible immediate failure.
| Amps | 12.7 A |
| Phase | Single Phase |
| Heater Style | Built-in Wall Heater |
| kW | 7.6 w |
| Height | 18 in |
| BTUs | 25938 Btu |
| Length | 58 in |
| Heater Type | Electric Convection Heater |
| Weight | 85.0 LB |
| EAN or UPC | 686334445320 |

