- Series T-2A, Single Phase Hazardous Location Wall Convector
- 12,969 Btu
- 13.7 A
- 277 V
- Single Phase
features
- Cabinet size 18" high, 9" wide
- Bottom in-front out air flow
- Heavy-duty 16 gauge steel with gray epoxy textured powder coated finish
- Stainless steel cartridge element inserted into aluminum finned copper sheath
includes
- Wall mounting bracket
compliances
- 0
caution
- Minimum mounting height is 7' for all units
| Length | 58 in |
| kW | 3.8 w |
| Heater Style | Built-in Wall Heater |
| Phase | Single Phase |
| Height | 18 in |
| Amps | 13.7 A |
| BTUs | 12969 Btu |
| Heater Type | Electric Convection Heater |
| Weight | 80.0 LB |
| EAN or UPC | 686334445269 |

