- Series T-2A, Single Phase Hazardous Location Wall Convector
- 12,286 Btu
- 7.5 A
- 480 V
- Single Phase
features
- Stainless steel cartridge element inserted into aluminum finned copper sheath
- Cabinet size 18" high, 9" wide
- Bottom in-front out air flow
- Heavy-duty 16 gauge steel with gray epoxy textured powder coated finish
includes
- Wall mounting bracket
compliances
- 0
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Phase | Single Phase |
| BTUs | 12286 Btu |
| Amps | 7.5 A |
| Heater Style | Built-in Wall Heater |
| kW | 3.6 w |
| Length | 34 in |
| Height | 18 in |
| Heater Type | Electric Convection Heater |
| Weight | 54.0 LB |
| EAN or UPC | 686334445221 |

