- Series T-2A, Three Phase Hazardous Location Wall Convector
- 12,286 Btu
- 10.0 A
- 208 V
- Three Phase
features
- Cabinet size 18" high, 9" wide
- Bottom in-front out air flow
- Heavy-duty 16 gauge steel with gray epoxy textured powder coated finish
- Stainless steel cartridge element inserted into aluminum finned copper sheath
includes
- Wall mounting bracket
compliances
- 0
caution
- Grease pockets must be filled with a suitable lubricant before assembly.
| Phase | Three Phase |
| BTUs | 12286 Btu |
| kW | 3.6 w |
| Heater Style | Built-in Wall Heater |
| Height | 18 in |
| Amps | 10 A |
| Length | 34 in |
| Heater Type | Electric Convection Heater |
| Weight | 54.0 LB |
| EAN or UPC | 686334483070 |

