- Series T-3A, Single Phase Hazardous Location Wall Convector
- 11,604 Btu
- 16.3 A
- 208 V
- Single Phase
features
- Cabinet size 18" high, 9" wide
- Bottom in-front out air flow
- Heavy-duty 16 gauge steel with gray epoxy textured powder coated finish
- Stainless steel cartridge element inserted into aluminum finned copper sheath
includes
- Wall mounting bracket
compliances
- 0
caution
- Units can not be operated in room ambients exceeding 104 °F (40 °C)
| BTUs | 11604 Btu |
| Phase | Single Phase |
| Height | 18 in |
| kW | 3.4 w |
| Heater Style | Built-in Wall Heater |
| Length | 58 in |
| Heater Type | Electric Convection Heater |
| Amps | 16.3 A |
| Weight | 85.0 LB |
| EAN or UPC | 686334445498 |

