- Series T-2A, Single Phase Hazardous Location Wall Convector
- 6,143 Btu
- 3.8 A
- 480 V
- Single Phase
features
- Stainless steel cartridge element inserted into aluminum finned copper sheath
- Heavy-duty 16 gauge steel with gray epoxy textured powder coated finish
- Cabinet size 18" high, 9" wide
- Bottom in-front out air flow
includes
- Wall mounting bracket
compliances
- 0
caution
- 9" minimum clearance from bottom of heater to floor required
| Heater Type | Electric Convection Heater |
| kW | 1.8 w |
| Heater Style | Built-in Wall Heater |
| Amps | 3.8 A |
| Length | 34 in |
| Height | 18 in |
| Phase | Single Phase |
| BTUs | 6143 Btu |
| Weight | 50.0 LB |
| EAN or UPC | 686334445184 |

