- Institutional Wall Convector
- Electric Element Type
- 2,560 Btu
- 3.6 A
- 208 V
features
- Single phase heaters available in all common vages from 120 Vs to 600 Vs
- 11 gallon perforated steel housing powder coated with textured ivory finish
- Tamper-proof left side control panel houses built-in single pole thermostat (range 50 °F to 90 °F) and disconnect switch
- Thermostat on 120 Vs-277 Vs units is line voltage and low voltage (24 Vs) on 346 Vs-600 Vs units
- Linear limit type thermal overload with automatic reset
- Tamper-proof fasteners
- Stainless steel element with aluminum fins
compliances
- 0
caution
- Units can not be operated in room ambients exceeding 104 °F (40 °C)
| Phase | Single Phase |
| kW | 0.75 w |
| BTUs | 2560 Btu |
| Amps | 3.6 A |
| Heater Type | Electric Element |
| Height | 18 in |
| Heater Style | Mounted On Wall |
| Length | 28 in |
| Weight | 28.0 LB |
| EAN or UPC | 686334899079 |

