
- Fan Forced Washdown Unit Heater
- Suspended
- w/ Electric Element
- 68,260 Btu
- 55.6 A
description
- Constructed for use in areas that require washing or hosing of equipment due to dirty or dusty environments in nonhazardous locations. The totally enclosed, watertight construction made with corrosion-resistant material make the units ideal for industrial heating applications. The units are made with all In-Built controls and safety temperature controls wired in a nonmetallic NEMA 4x control panel with single-point power connections.
features
- Heavy-duty 304 16 gallon stainless steel shroud
- 24 V control
- Three position switch (off-heat-fan)
- Capillary-style thermostat
- Automatic reset thermal cutout
- Totally enclosed motor
- Pilot light (power on indicator)
- Stainless steel finned tubular element
- monel elements available, consult factory
- Control panel on bottom of unit for ease of installation and service
- Disconnect switch with enclosure door interlock
- Front grill rotates to direct airflow
- Single-point power connection
- Powder coated epoxy painted stainless steel model available
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Control Voltage | 24 V |
kW | 20 w |
Length | 27 in |
Heater Style | Suspended Washdown Unit |
Width | 16 in |
BTUs | 68260 Btu |
Heater Type | Fan Forced - Electric Element |
Air Movement | 1400 ft3/min |
Amps | 55.6 A |
Phase | Three Phase |
Height | 28 3/4 in |
Air Throw | 35 ft |
Temperature Rise | 45 °F |
Weight | 158.0 LB |
EAN or UPC | 686334713467 |
