- Fan Forced Washdown Unit Heater
- Suspended
- w/ Electric Element
- 25,600 Btu
- 20.8 A
description
- Constructed for use in areas that require washing or hosing of equipment due to dirty or dusty environments in nonhazardous locations. The totally enclosed, watertight construction made with corrosion-resistant material make the units ideal for industrial heating applications. The units are made with all In-Built controls and safety temperature controls wired in a nonmetallic NEMA 4x control panel with single-point power connections.
features
- Heavy-duty 304 16 gallon stainless steel shroud
- 24 V control
- Three position switch (off-heat-fan)
- Capillary-style thermostat
- Automatic reset thermal cutout
- Totally enclosed motor
- Pilot light (power on indicator)
- Stainless steel finned tubular element
- monel elements available, consult factory
- Control panel on bottom of unit for ease of installation and service
- Disconnect switch with enclosure door interlock
- Front grill rotates to direct airflow
- Single-point power connection
- Powder coated epoxy painted stainless steel model available
caution
- Units can not be operated in room ambients exceeding 104 °F (40 °C)
- 9" minimum clearance from bottom of heater to floor required
| kW | 7.5 w |
| Length | 18 in |
| Amps | 20.8 A |
| BTUs | 25600 Btu |
| Phase | Three Phase |
| Heater Type | Fan Forced - Electric Element |
| Air Movement | 400 ft3/min |
| Heater Style | Suspended Washdown Unit |
| Width | 12 in |
| Air Throw | 20 ft |
| Temperature Rise | 60 °F |
| Height | 19 3/4 in |
| Control Voltage | 24 V |
| Weight | 58.0 LB |
| EAN or UPC | 686334713191 |

