Skip to content Skip to navigation menu
TPI Corp.F3474

F3474

Commercial Surface Mounted Ceiling Heater
Item #105021417
  • Commercial Surface Mounted Ceiling Heater
  • Fan Forced-Electric Element
  • 13,600 Btu
  • 19.2 A
  • 208 V
  • Single Phase
  • 4 kW
  • 30 Temperature Rise
  • 16 3/4" x 16 3/4" Width
  • 8 9/16" Height
  • White Powder Coated 20 ga. grill
+ Show More + Show Less
TPI Corp.F3474
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Commercial Surface Mounted Ceiling Heater
  • Fan Forced-Electric Element
  • 13,600 Btu
  • 19.2 A
  • 208 V
BTUs 13600 Btu
Height 8 9/16 in
Air Movement 425 ft3/min
Heater Type Fan Forced - Electric Element
Amps 19.2 A
Heater Style Surface Mounted Ceiling Heater
kW 4 w
Recommended Mounting Heights- Indoor Up to 12'
Temperature Rise 30 °F
Phase Single Phase
Width 16 3/4 in
Housing Material Powder Coated 20 ga. grill
Weight 32.0 LB
EAN or UPC 686334367578
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison