- Heavy Duty Fan Forced Wall Heater
- 6,826 Btu
- 9.6 A
- 208 V
- Single Phase
features
- Propeller type fan blade: 1400 rpm motor
- Tamper-proof
- Powder coated bar stock steel grill
- Extruded aluminum frame
- 16 gauge housing
- Corrosion-resistant steel tubular element with brazed steel fins
- In-built, double-pole thermostat with positive off
- Manual reset thermal limit switch
- 245 CFM
- Permanently lubricated, unit-bearing, shaded-pole monitor with impedance protection
compliances
- 0
| Heater Style | Built-in Wall Heater |
| BTUs | 6826 Btu |
| kW | 2 w |
| Rough-in Depth | 4 1/4 in |
| Amps | 9.6 A |
| Phase | Single Phase |
| Grill Height | 21 15/32 in |
| Heater Type | Fan Forced - Electric Element |
| Rough-in Height | 19 3/8 in |
| Rough-in Width | 14 1/4 in |
| Wall Box Model | 3420 |
| Grill Width | 17 7/16 in |
| Weight | 41.0 LB |
| EAN or UPC | 686334691130 |

