- Commercial Fan Forced Wall Heater
- Electric Element
- 3,413 Btu
- 8.30 A
- 120 V
features
- Disconnect switch
- Automatic fan delay circuit
- Powder coated 18 gauge steel grill with extruding aluminum front frame
- In-built, single-pole, tamper-proof thermostat
- Automatic reset thermal limit
- Steel block fin element
compliances
- 0
| Grill Width | 15 29/32 in |
| Heater Style | Built-in Wall Heater |
| Rough-in Depth | 4 in |
| BTUs | 3413 Btu |
| kW | 1 w |
| Rough-in Height | 19 15/16 in |
| Grill Height | 20 27/32 in |
| Amps | 8.3 A |
| Rough-in Width | 14 3/16 in |
| Heater Type | Fan Forced - Electric Element |
| Phase | Single Phase |
| Weight | 26.0 LB |
| EAN or UPC | 686334381994 |

