- Fully Assembled Standard Duty Loading Dock Arm w/Light
- Articulated Arm w/High Pressure Sodium Bulb
- Standard Duty
- 120 Volts
- 50 W
features
- 18" long, 18/3 conductor cord plugs into electrical junction box on arm
- 1 1/2" square, 14 gauge steel tubing
- 3" x 5" x 3/16" mounting plate attaches with (4) 3/8" bolts
- 5' long, 18/3 SJTW conductor cord and NEMA 5-15 grounded plug
- Lighthead and arm bolted together and shipped in one carton
includes
- On/Off switch
- Wire guard
compliances
- 0
| Style | Articulated Arm w/Light |
| Type | High Pressure Sodium |
| Watts | 50 W |
| Duty | Standard |
| Arm Height/Length | 60 in |
| Average Bulb Life | 24000 h |
| Max. Lumens | 4,000 lumens |
| No. of Arms | 2 |
| Weight | 20.0 LB |
| EAN or UPC | 686334446693 |

