- Radiant Cove Heater
- w/Electric Element
- 240 V
- Single Phase
- 3,413 Btu
features
- Aluminum heating element bonded to an extruded aluminum reflector
- High temperature white powder-coat finish on 14 gauge extruded aluminum
- Sawtooth surface increases radiating surface are by 45%
- Provides both focused infrared rays and downward directional heating above windows, glass walls, or mirrors in bathrooms
includes
- Wall mounting bracket
compliances
- 0
| Length | 96 in |
| kW | 1 w |
| BTUs | 3413 Btu |
| Phase | Single Phase |
| Depth | 3.125 in |
| Height | 4 1/8 in |
| Amps | 4.2 A |
| Heater Type | Electric Element |
| Heater Style | Cove Heater |
| Weight | 17.0 LB |
| EAN or UPC | 686334457750 |

