- Commercial Duty Portable Utility Light
- w/Clip-On Base
- Commercial Duty
- 120 Volts
- 300 W
features
- Ceramic socket accepts incandescent bulbs A-19, R-40, or PAR up to 300 Ws
- 8' long - 18/3 SPT cordset with NEMA 5-15 plug
- Average bulb life 2,000 hours
- Incandescent clamp-on model
compliances
- 0
| Max. Lumens | 3,700 lumens |
| Average Bulb Life | 2000 h |
| No. of Bulbs | 1 |
| Bulb | Not Included |
| Watts | 300 W |
| Duty | Commercial Grade |
| Style | Clip-On Base |
| Type | Incandescent |
| Weight | 3.0 LB |
| EAN or UPC | 686334280495 |

