- Industrial Ceiling Fan
- Ceiling Mount
- 56" Fan Size
- 1-Speed
- 120 V
features
- All-metal construction
- White epoxy finish
- Aluminum blades
- 18" down rod with safety cable
- Mounts to 3/8" diameter steel J-hook
- 18 pole, 115 V, single phase, capacitor-type, impedance protected motor with sealed ball bearing
compliances
- 0
| Fan Speeds | 1-Speed |
| Color | White |
| Duty | Commercial Grade |
| Size | 56 in |
| Air Movement - Medium | 19000 ft3/min |
| Warranty | 1 Year |
| Fan Type | Down Draft |
| Blade Material | White Epoxy Coated Aluminum |
| Phase | Single Phase |
| Fan Style | Ceiling Mount |
| Motor HP | N/A |
| Amps | 1 A |
| Cord Length | 18 in |
| Cord Type | Lead Wires |
| Fan Speed RPM | 320 |
| Weight | 19.0 LB |
| EAN or UPC | 686334852968 |

