- Commerial Exhaust Fan
- Belt Drive
- Square Mounting
- 48" Fan Size
- 54 x 54 Frame Size
features
- 120 V, single phase ball bearing, permanently lubricated, drip-proof
- Permanently lubricated bearings on blade drive shaft
- Steel blades
- Powder coated venturi and blade
| Duty | Commercial Grade |
| Fan Style | Square Mounting |
| Motor HP | 1 hp |
| Fan Speeds | 1-Speed |
| Warranty | 1 Year |
| Amps | 15 A |
| Fan Length x Fan Width | 54 in x 54 in |
| Depth | 4 in |
| Size | 48 in |
| Phase | Single Phase |
| Air Movement - Medium | 21500 ft3/min |
| Fan Type | Exhaust |
| Blade Material | Powder Coated Steel |
| Weight | 98.0 LB |
| EAN or UPC | 686334796743 |

