- Commerial Exhaust Fan
- Belt Drive
- Square Mounting
- 42" Fan Size
- 48 x 48 Frame Size
features
- 230/460 V, three phase, ball bearing, permanently lubricated, drip-proof
- Permanently lubricated bearings on blade drive shaft
- Steel blades
- Powder coated venturi and blade
| Blade Material | Powder Coated Steel |
| Fan Type | Exhaust |
| Phase | Three Phase |
| Amps | 3.3 A, 1.5 A |
| Warranty | 1 Year |
| Duty | Commercial Grade |
| Fan Speeds | 1-Speed |
| Depth | 4 in |
| Fan Style | Square Mounting |
| Motor HP | 0.75 hp |
| Size | 42 in |
| Air Movement - Medium | 14800 ft3/min |
| Weight | 75.0 LB |
| EAN or UPC | 686334851077 |

