- Commerial Exhaust Fan
- Belt Drive
- Square Mounting
- 36" Fan Size
- 41 1/2 x 40 Frame Size
features
- 230/460 V, three phase, ball bearing, permanently lubricated, drip-proof
- Permanently lubricated bearings on blade drive shaft
- Steel blades
- Powder coated venturi and blade
| Size | 36 in |
| Air Movement - Medium | 9870 ft3/min |
| Fan Type | Exhaust |
| Fan Length x Fan Width | 41 1/2 in x 40 in |
| Fan Speeds | 1-Speed |
| Warranty | 1 Year |
| Fan Style | Square Mounting |
| Motor HP | 1/2 hp |
| Depth | 3.25 in |
| Blade Material | Powder Coated Steel |
| Amps | 2.3 A, 1.1 A |
| Phase | Three Phase |
| Duty | Commercial Grade |
| Weight | 65.0 LB |
| EAN or UPC | 686334851060 |

