- Direct Drive Exhaust Fan
- Venturi Mounted
- 30" Fan Size
- 34 x 35 1/2 Frame Size
- 2-Speeds
features
- Steel venturi adds stability and rigidity to fan installation
- Can be used with or without external shutter
- 120 V, single phase, totally enclosed, permanently lubricated
- Pull chain switch
- Junction box provided for direct wiring
- Aluminum blades
- Steel spiral wire guard
compliances
- 0
| Warranty | 1 Year |
| Switch Type | Pull Chain |
| Amps [Max] | 2.7 A |
| Cord Type | None - Junction Box provided |
| Guard Type | Steel Spiral Wire |
| Fan Speeds | 2-Speed |
| Blade Material | Aluminum |
| Phase | Single Phase |
| Motor HP | 1/4 hp |
| Fan Length x Fan Width | 34 in x 35 1/2 in |
| Fan Style | Venturi Mounted |
| Fan Type | Exhaust |
| Size | 30 in |
| Air Movement - Low | 6000 ft3/min |
| Air Movement - High | 7900 ft3/min |
| Weight | 55.0 LB |
| EAN or UPC | 686334798693 |

