- Direct Drive Exhaust Fan
- Fan Only
- 30" Fan Size
- 33 3/4 x 33 3/4 Frame Size
- 2-Speeds
features
- Economical installation
- Bolts directly to the wall
- Can be used with or without external shutter
- 120 V, single phase, totally enclosed, permanently lubricated
- Pull chain switch
- Junction box provided for direct wiring
- Aluminum blades
- Steel spiral wire guard
compliances
- 0
| Fan Style | Fan Only |
| Fan Type | Exhaust |
| Cord Type | None - Junction Box provided |
| Size | 30 in |
| Air Movement - Low | 6000 ft3/min |
| Air Movement - High | 7900 ft3/min |
| Switch Type | Pull Chain |
| Phase | Single Phase |
| Guard Type | Steel Spiral Wire |
| Blade Material | Aluminum |
| Warranty | 1 Year |
| Motor HP | 1/4 hp |
| Fan Speeds | 2-Speed |
| Amps [Max] | 2.7 A |
| Fan Length x Fan Width | 33 3/4 in x 33 3/4 in |
| Weight | 42.0 LB |
| EAN or UPC | 686334798471 |

