- Commerial Exhaust Fan
- Belt Drive
- Square Mounting
- 30" Fan Size
- 35 1/2 x 34 Frame Size
features
- 230/460 V, three phase, ball bearing, permanently lubricated, drip-proof
- Permanently lubricated bearings on blade drive shaft
- Steel blades
- Powder coated venturi and blade
| Blade Material | Powder Coated Steel |
| Air Movement - Medium | 7730 ft3/min |
| Motor HP | 1/3 hp |
| Fan Type | Exhaust |
| Depth | 3.25 in |
| Warranty | 1 Year |
| Fan Speeds | 1-Speed |
| Size | 30 in |
| Duty | Commercial Grade |
| Fan Length x Fan Width | 35 1/2 in x 34 in |
| Phase | Three Phase |
| Fan Style | Square Mounting |
| Amps | 1.9 A, 0.9 A |
| Weight | 60.0 LB |
| EAN or UPC | 686334851053 |

